- Thrust Bearing Type
- 130 mm Inner Diameter
- 170 mm Outer Diameter
- 30 mm Width
| Fillet Radius | 1 mm |
| O.D. | 170 mm |
| Static Load Rating [Max] | 378 kN |
| I.D. | 130 mm |
| Outside Dia. | 170 mm |
| Cage Material | Brass |
| Width | 30.000 mm |
| Inside Dia. | 130 mm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 1400 rpm |
| Static Load Rating | 378 kN |
| Dynamic Load Rating | 114 kN |
| Limiting Speed - Oil | 1900 rpm |
| Bearing Type | Thrust |
| Weight | 4.12 LB |
| EAN or UPC | 637410091252 |

