- Thrust Bearing Type
- 120 mm Inner Diameter
- 155 mm Outer Diameter
- 25 mm Width
| Width | 25.000 mm |
| I.D. | 120 mm |
| Static Load Rating | 288 kN |
| Rows of Balls | Single |
| O.D. | 155 mm |
| Dynamic Load Rating | 84.5 kN |
| Static Load Rating [Max] | 288 kN |
| Limiting Speed - Grease | 1600 rpm |
| Inside Dia. | 120 mm |
| Cage Material | Brass |
| Bearing Type | Thrust |
| Limiting Speed - Oil | 2200 rpm |
| Outside Dia. | 155 mm |
| Fillet Radius | 1 mm |
| Weight | 2.54 LB |
| EAN or UPC | 637410091214 |

