- Thrust Bearing Type
- 100 mm Inner Diameter
- 135 mm Outer Diameter
- 25 mm Width
| O.D. | 135 mm |
| Static Load Rating [Max] | 268 kN |
| Dynamic Load Rating | 85 kN |
| Inside Dia. | 100 mm |
| Limiting Speed - Oil | 2400 rpm |
| I.D. | 100 mm |
| Limiting Speed - Grease | 1600 rpm |
| Static Load Rating | 268 kN |
| Fillet Radius | 1 mm |
| Bearing Type | Thrust |
| Width | 25.000 mm |
| Rows of Balls | Single |
| Cage Material | Steel |
| Outside Dia. | 135 mm |
| Weight | 0.0 LB |
| EAN or UPC | 637410091146 |

