- Thrust Bearing Type
- 90 mm Inner Diameter
- 120 mm Outer Diameter
- 22 mm Width
| Bearing Type | Thrust |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 200 kN |
| Outside Dia. | 120 mm |
| Cage Material | Steel |
| Dynamic Load Rating | 65 kN |
| Static Load Rating | 200 kN |
| O.D. | 120 mm |
| Width | 22.000 mm |
| Inside Dia. | 90 mm |
| Rows of Balls | Single |
| Limiting Speed - Oil | 2600 rpm |
| Limiting Speed - Grease | 1700 rpm |
| I.D. | 90 mm |
| Weight | 1.5 LB |
| EAN or UPC | 637410091115 |

