- Thrust Bearing Type
- 85 mm Inner Diameter
- 110 mm Outer Diameter
- 19 mm Width
| Limiting Speed - Oil | 2800 rpm |
| Static Load Rating | 150 kN |
| Inside Dia. | 85 mm |
| O.D. | 110 mm |
| Bearing Type | Thrust |
| Cage Material | Steel |
| I.D. | 85 mm |
| Width | 19.000 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 150 kN |
| Fillet Radius | 1 mm |
| Outside Dia. | 110 mm |
| Limiting Speed - Grease | 1800 rpm |
| Dynamic Load Rating | 49.2 kN |
| Weight | 0.93 LB |
| EAN or UPC | 637410091061 |

