- Thrust Bearing Type
- 80 mm Inner Diameter
- 105 mm Outer Diameter
- 19 mm Width
| Dynamic Load Rating | 48.5 kN |
| Static Load Rating [Max] | 145 kN |
| Width | 19.000 mm |
| Inside Dia. | 80 mm |
| Fillet Radius | 1 mm |
| Limiting Speed - Oil | 3000 rpm |
| Limiting Speed - Grease | 1900 rpm |
| I.D. | 80 mm |
| Cage Material | Steel |
| Bearing Type | Thrust |
| Outside Dia. | 105 mm |
| Static Load Rating | 145 kN |
| Rows of Balls | Single |
| O.D. | 105 mm |
| Weight | 0.95 LB |
| EAN or UPC | 637410091030 |

