- Thrust Bearing Type
- 75 mm Inner Diameter
- 100 mm Outer Diameter
- 19 mm Width
| Static Load Rating [Max] | 140 kN |
| Limiting Speed - Grease | 2000 rpm |
| Cage Material | Steel |
| O.D. | 100 mm |
| Static Load Rating | 140 kN |
| Dynamic Load Rating | 48.2 kN |
| Bearing Type | Thrust |
| Limiting Speed - Oil | 3200 rpm |
| I.D. | 75 mm |
| Width | 19.000 mm |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Outside Dia. | 100 mm |
| Inside Dia. | 75 mm |
| Weight | 0.88 LB |
| EAN or UPC | 637410091016 |

