- Thrust Bearing Type
- 70 mm Inner Diameter
- 95 mm Outer Diameter
- 18 mm Width
| Bearing Type | Thrust |
| Inside Dia. | 70 mm |
| Static Load Rating [Max] | 115 kN |
| Width | 18.000 mm |
| Fillet Radius | 1.5 mm |
| I.D. | 70 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 40.8 kN |
| Static Load Rating | 115 kN |
| Outside Dia. | 95 mm |
| Limiting Speed - Oil | 3400 rpm |
| O.D. | 95 mm |
| Limiting Speed - Grease | 2200 rpm |
| Cage Material | Steel |
| Weight | 0.78 LB |
| EAN or UPC | 637410090989 |

