- Thrust Bearing Type
- 65 mm Inner Diameter
- 90 mm Outer Diameter
- 18 mm Width
| Static Load Rating | 112 kN |
| I.D. | 65 mm |
| Outside Dia. | 90 mm |
| Fillet Radius | 1 mm |
| O.D. | 90 mm |
| Static Load Rating [Max] | 112 kN |
| Cage Material | Steel |
| Bearing Type | Thrust |
| Limiting Speed - Grease | 2400 rpm |
| Width | 18.000 mm |
| Inside Dia. | 65 mm |
| Dynamic Load Rating | 40.5 kN |
| Rows of Balls | Single |
| Limiting Speed - Oil | 3600 rpm |
| Weight | 0.73 LB |
| EAN or UPC | 637410090965 |

