- Thrust Bearing Type
- 55 mm Inner Diameter
- 78 mm Outer Diameter
- 16 mm Width
| Dynamic Load Rating | 33.8 kN |
| Limiting Speed - Grease | 2800 rpm |
| Width | 16.000 mm |
| Static Load Rating [Max] | 89.2 kN |
| I.D. | 55 mm |
| Fillet Radius | 1 mm |
| Inside Dia. | 55 mm |
| Outside Dia. | 78 mm |
| Limiting Speed - Oil | 4000 rpm |
| Static Load Rating | 89.2 kN |
| Cage Material | Steel |
| Bearing Type | Thrust |
| O.D. | 78 mm |
| Rows of Balls | Single |
| Weight | 0.53 LB |
| EAN or UPC | 637410090910 |

