- Thrust Bearing Type
- 40 mm Inner Diameter
- 60 mm Outer Diameter
- 13 mm Width
| I.D. | 40 mm |
| Rows of Balls | Single |
| O.D. | 60 mm |
| Inside Dia. | 40 mm |
| Fillet Radius | 0.6 mm |
| Cage Material | Steel |
| Dynamic Load Rating | 26.8 kN |
| Limiting Speed - Grease | 3400 rpm |
| Outside Dia. | 60 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 62.8 kN |
| Limiting Speed - Oil | 4800 rpm |
| Static Load Rating | 62.8 kN |
| Width | 13.000 mm |
| Weight | 0.0 LB |
| EAN or UPC | 637410090835 |

