- Thrust Bearing Type
- 35 mm Inner Diameter
- 52 mm Outer Diameter
- 12 mm Width
| Inside Dia. | 35 mm |
| Rows of Balls | Single |
| Static Load Rating | 41.5 kN |
| O.D. | 52 mm |
| Dynamic Load Rating | 18.2 kN |
| Bearing Type | Thrust |
| Limiting Speed - Oil | 5300 rpm |
| Cage Material | Steel |
| Outside Dia. | 52 mm |
| Fillet Radius | 0.6 mm |
| Width | 12.000 mm |
| Limiting Speed - Grease | 3800 rpm |
| I.D. | 35 mm |
| Static Load Rating [Max] | 41.5 kN |
| Weight | 0.2 LB |
| EAN or UPC | 637410090811 |

