- Thrust Bearing Type
- 25 mm Inner Diameter
- 42 mm Outer Diameter
- 11 mm Width
| Bearing Type | Thrust |
| Fillet Radius | 1 mm |
| Outside Dia. | 42 mm |
| Limiting Speed - Oil | 6000 rpm |
| Dynamic Load Rating | 15.2 kN |
| Inside Dia. | 25 mm |
| Cage Material | Steel |
| Width | 11.000 mm |
| Limiting Speed - Grease | 4300 rpm |
| O.D. | 42 mm |
| Rows of Balls | Single |
| I.D. | 25 mm |
| Static Load Rating [Max] | 30.2 kN |
| Static Load Rating | 30.2 kN |
| Weight | 0.13 LB |
| EAN or UPC | 637410090781 |

