- Thrust Bearing Type
- 20 mm Inner Diameter
- 35 mm Outer Diameter
- 10 mm Width
| Inside Dia. | 20 mm |
| Static Load Rating [Max] | 24.5 kN |
| Fillet Radius | 0.3 mm |
| Bearing Type | Thrust |
| Width | 10.000 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 14.2 kN |
| I.D. | 20 mm |
| O.D. | 35 mm |
| Outside Dia. | 35 mm |
| Limiting Speed - Grease | 4800 rpm |
| Limiting Speed - Oil | 6700 rpm |
| Static Load Rating | 24.5 kN |
| Cage Material | Steel |
| Weight | 0.09 LB |
| EAN or UPC | 637410090750 |

