- Thrust Bearing Type
- 15 mm Inner Diameter
- 28 mm Outer Diameter
- 9 mm Width
| Fillet Radius | 0.3 mm |
| Bearing Type | Thrust |
| Cage Material | Steel |
| Rows of Balls | Single |
| Limiting Speed - Grease | 5600 rpm |
| Limiting Speed - Oil | 8000 rpm |
| Static Load Rating [Max] | 16.8 kN |
| Dynamic Load Rating | 10.5 kN |
| Width | 9.000 mm |
| Static Load Rating | 16.8 kN |
| Inside Dia. | 15 mm |
| I.D. | 15 mm |
| Outside Dia. | 28 mm |
| O.D. | 28 mm |
| Weight | 0.05 LB |
| EAN or UPC | 637410090712 |

