- Thrust Bearing Type
- 12 mm Inner Diameter
- 26 mm Outer Diameter
- 9 mm Width
| Cage Material | Steel |
| Inside Dia. | 12 mm |
| Dynamic Load Rating | 10.2 kN |
| Width | 9.000 mm |
| Fillet Radius | 0.3 mm |
| Rows of Balls | Single |
| O.D. | 26 mm |
| Static Load Rating | 15.2 kN |
| Outside Dia. | 26 mm |
| Limiting Speed - Grease | 6000 rpm |
| Limiting Speed - Oil | 8500 rpm |
| I.D. | 12 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 15.2 kN |
| Weight | 0.05 LB |
| EAN or UPC | 637410090705 |

