- Thrust Bearing Type
- 10 mm Inner Diameter
- 24 mm Outer Diameter
- 9 mm Width
| Inside Dia. | 10 mm |
| Dynamic Load Rating | 10 kN |
| Rows of Balls | Single |
| Width | 9.000 mm |
| Limiting Speed - Grease | 6300 rpm |
| Static Load Rating | 14 kN |
| O.D. | 24 mm |
| I.D. | 10 mm |
| Static Load Rating [Max] | 14 kN |
| Fillet Radius | 0.3 mm |
| Limiting Speed - Oil | 9000 rpm |
| Outside Dia. | 24 mm |
| Cage Material | Steel |
| Bearing Type | Thrust |
| Weight | 0.05 LB |
| EAN or UPC | 637410090699 |

