- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 41 mm Width
| Material | Steel |
| Cage Material | Steel |
| Limiting Speed - Grease | 2700 rpm |
| I.D. | 75 mm |
| Limiting Speed - Oil | 3600 rpm |
| Static Load Rating | 298 kN |
| Dynamic Load Rating | 208 kN |
| Inch/Metric | Metric |
| O.D. | 130 mm |
| Weight | 5.0 LB |
| EAN or UPC | 637410070172 |

