- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 41 mm Width
| Limiting Speed - Oil | 4200 rpm |
| Cage Material | Steel |
| Material | Steel |
| O.D. | 120 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3100 rpm |
| Static Load Rating | 281.6 kN |
| I.D. | 65 mm |
| Dynamic Load Rating | 202.2 kN |
| Weight | 4.52 LB |
| EAN or UPC | 637410070042 |

