Skip to content Skip to navigation menu
Rollway Bearing Co.3315 C3

3315 C3

3300 Series Straight Bore Double Row Angular Contact Ball Bearing
Item #113260850
  • Angular Contact Bearing
  • 75 mm Inside Diameter - 160 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Double Row - Straight Bore
Rollway Bearing Co.3315 C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing
  • 75 mm Inside Diameter - 160 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Double Row - Straight Bore

features

  • Raceway: Asymmetric, circular grooves
  • Two direction axial load carrying
  • Dimensions in accordance with ISO 355:2007
Bearing Type Angular Contact
Material 52100 Bearing Steel
Seal Type Unsealed
Weight 13.03 LB
EAN or UPC 637410096097
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison