- Angular Contact Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 2.311 in Width
| Limiting Speed - Oil | 4300 rpm |
| Contact Angle | 25° |
| Series | 3300 |
| Fillet Radius | 2.1 mm |
| I.D. | 65 mm |
| Bearing Type | Angular Contact |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Inch/Metric | Metric |
| Material | Steel |
| O.D. | 140 mm |
| Dynamic Load Rating | 129 kN |
| Cage Material | Two Piece Pressed Steel |
| Static Load Rating | 130 kN |
| Limiting Speed - Grease | 3200 rpm |
| Width | 2.311 in |
| Rows of Balls | Double |
| Weight | 6.393 LB |
| EAN or UPC | 637410096011 |

