
Rollway Bearing Co.
3313 C3
3300 Series Straight Bore Double Row Angular Contact Ball Bearing
Item #113260814


- Angular Contact Bearing
- 65 mm Inside Diameter - 140 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
Seal Type | Unsealed |
Material | 52100 Bearing Steel |
Bearing Type | Angular Contact |
Weight | 6.394 LB |
EAN or UPC | 637410096035 |
