
Rollway Bearing Co.
3312 ZZ
3300 Series Shielded Straight Bore Double Row Angular Contact Ball Bearing
Item #113260809


- Angular Contact Bearing
- 60 mm Inside Diameter - 130 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
Bearing Type | Angular Contact |
Seal Type | Shield |
Material | 52100 Bearing Steel |
Weight | 5.953 LB |
EAN or UPC | 637410095991 |
