- 65 mm Inner Diameter
- 110 mm Outer Diameter
- 34 mm Width
| Cage Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3400 rpm |
| Material | Steel |
| Dynamic Load Rating | 153.6 kN |
| I.D. | 65 mm |
| Static Load Rating | 224.6 kN |
| O.D. | 110 mm |
| Limiting Speed - Oil | 4600 rpm |
| Weight | 2.87 LB |
| EAN or UPC | 637410069978 |

