- Angular Contact Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 1.748 in Width
| Limiting Speed - Oil | 5300 rpm |
| Bearing Type | Angular Contact |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| Width | 1.748 in |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 4000 rpm |
| Series | 3300 |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 85 kN |
| Contact Angle | 25° |
| Rows of Balls | Double |
| I.D. | 50 mm |
| Material | Steel |
| Cage Material | Two Piece Pressed Steel |
| Enclosure | Open |
| Static Load Rating | 75 kN |
| Weight | 3.528 LB |
| EAN or UPC | 637410095878 |

