
Rollway Bearing Co.
3309 C3
3300 Series Straight Bore Double Row Angular Contact Ball Bearing
Item #113260823


- Angular Contact Bearing
- 45 mm Inside Diameter - 100 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
Bearing Type | Angular Contact |
Seal Type | Unsealed |
Material | 52100 Bearing Steel |
Weight | 3.065 LB |
EAN or UPC | 637410095847 |
