- Angular Contact Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 1.563 in Width
| Bearing Type | Angular Contact |
| Width | 1.563 in |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 6000 rpm |
| Dynamic Load Rating | 71 kN |
| O.D. | 100 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 4500 rpm |
| Static Load Rating [Max] | 57 kN |
| Cage Material | Two Piece Pressed Steel |
| Outside Dia. | 100 mm |
| Static Load Rating | 57 kN |
| Enclosure | Double Sealed |
| Inside Dia. | 45 mm |
| Fillet Radius | 1.5 mm |
| Material | Steel |
| Series | 3300 |
| I.D. | 45 mm |
| Rows of Balls | Double |
| Contact Angle | 25° |
| Weight | 3.065 LB |
| EAN or UPC | 637410095823 |

