- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 1.437 in Width
| O.D. | 90 mm |
| I.D. | 40 mm |
| Cage Material | Two Piece Pressed Steel |
| Enclosure | Open |
| Rows of Balls | Double |
| Contact Angle | 25° |
| Static Load Rating | 39 kN |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 5000 rpm |
| Fillet Radius | 1.5 mm |
| Series | 3300 |
| Limiting Speed - Oil | 6700 rpm |
| Bearing Type | Angular Contact |
| Material | Steel |
| Inch/Metric | Metric |
| Width | 1.437 in |
| Dynamic Load Rating | 62 kN |
| Weight | 2.359 LB |
| EAN or UPC | 637410095779 |

