Rollway Bearing Co.
3308 ZZ
3300 Series Shielded Straight Bore Double Row Angular Contact Ball Bearing
Item #113260791
- Angular Contact Bearing
- 40 mm Inside Diameter - 90 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Bearing Type | Angular Contact |
| Seal Type | Shield |
| Material | 52100 Bearing Steel |
| Weight | 2.359 LB |
| EAN or UPC | 637410095809 |
