- Angular Contact Bearing Type
- 30 mm Inner Diameter
- 72 mm Outer Diameter
- 1.189 in Width
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Width | 1.189 in |
| Enclosure | Double Sealed |
| Contact Angle | 25° |
| Dynamic Load Rating | 38 kN |
| Cage Material | Two Piece Pressed Steel |
| Material | Steel |
| I.D. | 30 mm |
| Outside Dia. | 72 mm |
| O.D. | 72 mm |
| Series | 3300 |
| Fillet Radius | 1.1 mm |
| Radial Internal Clearance | Normal |
| Inside Dia. | 30 mm |
| Static Load Rating | 24.5 kN |
| Limiting Speed - Grease | 6300 rpm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 24.5 kN |
| Limiting Speed - Oil | 8500 rpm |
| Weight | 1.301 LB |
| EAN or UPC | 637410095717 |

