- Angular Contact Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 0.874 in Width
| Inch/Metric | Metric |
| Static Load Rating | 12.9 kN |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Oil | 12000 rpm |
| Width | 0.874 in |
| Enclosure | Open |
| Cage Material | Two Piece Pressed Steel |
| Radial Internal Clearance | Normal |
| O.D. | 52 mm |
| Contact Angle | 25° |
| Rows of Balls | Double |
| I.D. | 20 mm |
| Dynamic Load Rating | 23.2 kN |
| Limiting Speed - Grease | 8500 rpm |
| Series | 3300 |
| Material | Steel |
| Bearing Type | Angular Contact |
| Weight | 0.556 LB |
| EAN or UPC | 637410095625 |

