- Angular Contact Bearing Type
- 17 mm Inner Diameter
- 47 mm Outer Diameter
- 0.874 in Width
| O.D. | 47 mm |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| Bearing Type | Angular Contact |
| Outside Dia. | 47 mm |
| Material | Steel |
| Contact Angle | 25° |
| Cage Material | Two Piece Pressed Steel |
| Inside Dia. | 17 mm |
| Static Load Rating | 10.6 kN |
| Limiting Speed - Grease | 9500 rpm |
| Rows of Balls | Double |
| Static Load Rating [Max] | 10.6 kN |
| Series | 3300 |
| Radial Internal Clearance | Normal |
| I.D. | 17 mm |
| Width | 0.874 in |
| Dynamic Load Rating | 20.8 kN |
| Limiting Speed - Oil | 14000 rpm |
| Enclosure | Double Sealed |
| Weight | 0.556 LB |
| EAN or UPC | 637410095595 |

