Skip to content Skip to navigation menu
3300 Series Ball Bearing

3302

3300 Series Ball Bearing
Item #113260845
  • Angular Contact Bearing Type
  • 15 mm Inner Diameter
  • 42 mm Outer Diameter
  • 0.748 in Width
3300 Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 15 mm Inner Diameter
  • 42 mm Outer Diameter
  • 0.748 in Width
Enclosure Open
Fillet Radius 1 mm
Dynamic Load Rating 16.3 kN
Static Load Rating 8.7 kN
Width 0.748 in
Limiting Speed - Oil 15000 rpm
Rows of Balls Double
I.D. 15 mm
Material Steel
Radial Internal Clearance Normal
Contact Angle 25°
Limiting Speed - Grease 10000 rpm
Cage Material Two Piece Pressed Steel
O.D. 42 mm
Series 3300
Bearing Type Angular Contact
Inch/Metric Metric
Weight 0.556 LB
EAN or UPC 637410095557
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison