- Angular Contact Bearing Type
- 15 mm Inner Diameter
- 42 mm Outer Diameter
- 0.748 in Width
| Limiting Speed - Grease | 10000 rpm |
| Outside Dia. | 42 mm |
| Radial Internal Clearance | Normal |
| O.D. | 42 mm |
| Rows of Balls | Double |
| Contact Angle | 25° |
| Limiting Speed - Oil | 15000 rpm |
| I.D. | 15 mm |
| Width | 0.748 in |
| Static Load Rating [Max] | 8.7 kN |
| Cage Material | Two Piece Pressed Steel |
| Enclosure | Double Sealed |
| Material | Steel |
| Inch/Metric | Metric |
| Series | 3300 |
| Inside Dia. | 15 mm |
| Static Load Rating | 8.7 kN |
| Dynamic Load Rating | 16.3 kN |
| Fillet Radius | 1 mm |
| Bearing Type | Angular Contact |
| Weight | 0.556 LB |
| EAN or UPC | 637410095564 |

