- 95 mm Inner Diameter
- 145 mm Outer Diameter
- 39 mm Width
| Limiting Speed - Grease | 2300 rpm |
| Material | Steel |
| O.D. | 145 mm |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 219 kN |
| Static Load Rating | 375 kN |
| I.D. | 95 mm |
| Limiting Speed - Oil | 3100 rpm |
| Weight | 5.18 LB |
| EAN or UPC | 637410070240 |

