- 280 mm Inner Diameter
- 380 mm Outer Diameter
- 63.5 mm Width
| Static Load Rating | 1579 kN |
| Dynamic Load Rating | 746 kN |
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Material | Steel |
| O.D. | 380 mm |
| Limiting Speed - Grease | 800 rpm |
| Limiting Speed - Oil | 1100 rpm |
| Weight | 43.43 LB |
| EAN or UPC | 637410083691 |

