- 260 mm Inner Diameter
- 360 mm Outer Diameter
- 63.5 mm Width
| Limiting Speed - Grease | 800 rpm |
| Material | Steel |
| Cage Material | Steel |
| O.D. | 360 mm |
| I.D. | 260 mm |
| Dynamic Load Rating | 700 kN |
| Static Load Rating | 1470 kN |
| Limiting Speed - Oil | 1100 rpm |
| Inch/Metric | Metric |
| Weight | 40.79 LB |
| EAN or UPC | 637410071285 |

