- 220 mm Inner Diameter
- 300 mm Outer Diameter
- 51 mm Width
| Material | Steel |
| Limiting Speed - Grease | 1000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 471 kN |
| Static Load Rating | 978 kN |
| Limiting Speed - Oil | 1400 rpm |
| I.D. | 220 mm |
| Cage Material | Steel |
| O.D. | 300 mm |
| Weight | 24.25 LB |
| EAN or UPC | 637410071162 |

