- 190 mm Inner Diameter
- 260 mm Outer Diameter
- 45 mm Width
| Static Load Rating | 707 kN |
| Limiting Speed - Grease | 1100 rpm |
| I.D. | 190 mm |
| Material | Steel |
| Cage Material | Steel |
| Limiting Speed - Oil | 1600 rpm |
| Inch/Metric | Metric |
| O.D. | 260 mm |
| Dynamic Load Rating | 341 kN |
| Weight | 15.17 LB |
| EAN or UPC | 637410071018 |

