- 180 mm Inner Diameter
- 250 mm Outer Diameter
- 45 mm Width
| I.D. | 180 mm |
| Limiting Speed - Oil | 2600 rpm |
| O.D. | 250 mm |
| Static Load Rating | 735 kN |
| Material | Steel |
| Limiting Speed - Grease | 1700 rpm |
| Dynamic Load Rating | 352 kN |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Weight | 14.44 LB |
| EAN or UPC | 637410070998 |

