- 170 mm Inner Diameter
- 230 mm Outer Diameter
- 38 mm Width
| Inch/Metric | Metric |
| Static Load Rating | 585 kN |
| Limiting Speed - Grease | 1900 rpm |
| Material | Steel |
| Cage Material | Steel |
| Limiting Speed - Oil | 2800 rpm |
| Dynamic Load Rating | 286 kN |
| O.D. | 230 mm |
| I.D. | 170 mm |
| Weight | 9.61 LB |
| EAN or UPC | 637410070943 |

