- 130 mm Inner Diameter
- 180 mm Outer Diameter
- 32 mm Width
| Static Load Rating | 365 kN |
| Dynamic Load Rating | 198 kN |
| Limiting Speed - Oil | 3600 rpm |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Material | Steel |
| O.D. | 180 mm |
| Limiting Speed - Grease | 2400 rpm |
| Cage Material | Steel |
| Weight | 5.29 LB |
| EAN or UPC | 637410070592 |

