- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 98.75 mm Width
| Material | Steel |
| Inch/Metric | Metric |
| O.D. | 280 mm |
| Cage Material | Steel |
| Limiting Speed - Oil | 1600 rpm |
| Limiting Speed - Grease | 1100 rpm |
| Dynamic Load Rating | 858 kN |
| Static Load Rating | 1180 kN |
| I.D. | 130 mm |
| Weight | 55.12 LB |
| EAN or UPC | 637410071124 |

