- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 84.5 mm Width
| Limiting Speed - Grease | 1400 rpm |
| Dynamic Load Rating | 627 kN |
| Cage Material | Steel |
| Static Load Rating | 830 kN |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1900 rpm |
| O.D. | 240 mm |
| Material | Steel |
| Weight | 40.35 LB |
| EAN or UPC | 637410070981 |

