- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 77.5 mm Width
| Material | Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 600 kN |
| O.D. | 215 mm |
| I.D. | 100 mm |
| Limiting Speed - Oil | 2100 rpm |
| Limiting Speed - Grease | 1600 rpm |
| Static Load Rating | 872 kN |
| Cage Material | Steel |
| Weight | 29.32 LB |
| EAN or UPC | 637410070912 |

