- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 63.5 mm Width
| I.D. | 85 mm |
| Cage Material | Steel |
| Limiting Speed - Grease | 1900 rpm |
| Material | Steel |
| Dynamic Load Rating | 421 kN |
| Static Load Rating | 592 kN |
| O.D. | 180 mm |
| Limiting Speed - Oil | 2700 rpm |
| Inch/Metric | Metric |
| Weight | 16.69 LB |
| EAN or UPC | 637410070684 |

