- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 54 mm Width
| Limiting Speed - Oil | 3200 rpm |
| O.D. | 150 mm |
| Limiting Speed - Grease | 2200 rpm |
| Material | Steel |
| Dynamic Load Rating | 297 kN |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Static Load Rating | 381 kN |
| Cage Material | Steel |
| Weight | 9.54 LB |
| EAN or UPC | 637410070325 |

