- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 45.5 mm Width
| Static Load Rating | 271.3 kN |
| Material | Steel |
| O.D. | 120 mm |
| Limiting Speed - Grease | 3000 rpm |
| Cage Material | Steel |
| Limiting Speed - Oil | 4000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 212.7 kN |
| I.D. | 55 mm |
| Weight | 5.45 LB |
| EAN or UPC | 637410070097 |

