- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 32.75 mm Width
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 6300 rpm |
| Material | Steel |
| Cage Material | Steel |
| Dynamic Load Rating | 103.6 kN |
| Limiting Speed - Grease | 4800 rpm |
| Static Load Rating | 118.3 kN |
| O.D. | 80 mm |
| Weight | 1.66 LB |
| EAN or UPC | 637410076051 |

