- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 25.25 mm Width
| Material | Steel |
| Inch/Metric | Metric |
| Cage Material | Steel |
| O.D. | 62 mm |
| Limiting Speed - Grease | 6000 rpm |
| Static Load Rating | 68.8 kN |
| I.D. | 25 mm |
| Dynamic Load Rating | 64.6 kN |
| Limiting Speed - Oil | 8000 rpm |
| Weight | 0.84 LB |
| EAN or UPC | 637410075252 |

